Shop STARRETT
See all product information
Create Account
Micrometer Inside
- Mfr # 78XTZ-258
- Zoro # G0960648
product price:Â
$
1,938.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.00025"
Operation
Mechanical
Features
Wide Measurement Range Without Changing Anvils, Tungsten Carbide Measuring Faces on all 3-Point Heads Above 1/2" (12.5mm), Ratchet Stop Ensures Consistent Measurements, Self-Centering Contacts for True Readings
Includes
Case, Complete with Setting Ring, Contacts, Wrenches, and Instructions
Thimble
Ratchet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78XTZ-258
- Zoro #
- G0960648
- UPC #
- -
- Country of Origin
- United Kingdom
Details
- Item
- Bore Gage Micrometer
- Resolution
- 0.00025"
- Range
- 2" to 2-5/8"
- Operation
- Mechanical
- Features
- Wide Measurement Range Without Changing Anvils, Tungsten Carbide Measuring Faces on all 3-Point Heads Above 1/2" (12.5mm), Ratchet Stop Ensures Consistent Measurements, Self-Centering Contacts for True Readings
- Includes
- Case, Complete with Setting Ring, Contacts, Wrenches, and Instructions
- Thimble
- Ratchet
Description
Micrometer Inside
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.