Dial Indicator

  • Mfr # 1003AB
  • Zoro # G0969641
product price: 
$
132.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.01 mm
Range
0 to 4 mm
Accuracy
0.01 mm
Reading
Balanced
Bearing Type
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1003AB
Zoro #
G0969641
UPC #
-
Country of Origin
Japan
Graduations
0.01 mm
Range
0 to 4 mm
Accuracy
0.01 mm
Reading
Balanced
Bearing Type
Plain
Dial Reading
0-50-0
Item
Dial Indicator
Range per Revolution
1 mm
Dial Color
White
Back Type
Flat
Standards
ISO; JIS
Bezel Lock
No
Long Form Calibration Certificate
No
Maximum Measurement - mm
4 mm
Operation Type
Plunger
Case Type
Case
Includes Case
No
Included Certification
Certificate of Inspection
Shock Resistant
No
AGD Number
AGD 1
Contact Point Shape
Curved
Number of Indicators
1
Max. Measuring Force
1.4 N
Non-Magnetic
Yes
Minimum Measurement - mm
0 mm
Product Type
Dial Indicator
Maximum Measuring Force
1.4 N
Millimeters Measured - Maximum
4 mm
Millimeters Measured - Minimum
0 mm

Dimensions

Dial Size
36 mm
Contact Point Dia.
3 mm
Dimension Type
Metric
Stem Thread Size
M2.5 x 0.45
Stem Dia.
8 mm
Contact Point Diameter
3 mm
Stem Diameter
8 mm

Description

Dial Indicator, Range 0 to 4 mm, Graduations 0.01 mm, Accuracy 0.01 mm, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Flat, Dial Color White, Dial Reading 0-50-0, Dial Size 36 mm, Dimension Type Metric, Included Certification Certificate of Inspection, Maximum Measurement - mm 4 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 1 mm, Reading Balanced, Bearing Type Plain, Bezel Lock No, Case Type Case

Ratings & reviews