Shop MITUTOYO

Dial Indicator, 0 to 0.125" Range, White

  • Mfr # 1507AB
  • Zoro # G0581618

product price: 
$
104.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.0005 in
Range
0 in to 0.125 in
Features
O-Ring Provides Better Seal Between The Bezel and Crystal
Accuracy
+/-0.0005 in
Includes
Case
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1507AB
Zoro #
G0581618
UPC #
603908505570
Country of Origin
Japan
Graduations
0.0005 in
Range
0 in to 0.125 in
Features
O-Ring Provides Better Seal Between The Bezel and Crystal
Accuracy
+/-0.0005 in
Includes
Case
Contact Point Style
Ball
Reading
Balanced
Bearing Type
Plain
Dial Reading
0-25-0
Long Form Calibration Certificate
No
Back Type
Flat
Item
Dial Indicator - Flat Back
Standards
AGD, ANSI
Dial Color
White
Range per Revolution
0.05 in
AGD No.
AGD 1
Bezel Lock
No
Shock Resistant
No
Maximum Measurement - Inch
0.125 in
Contact Point Shape
Ball
Includes Case
No
Minimum Measurement - Inch
0 in
Max. Measuring Force
1.4 N
Number of Indicators
1
Case Type
Box
Non-Magnetic
Yes
Operation Type
Plunger
Included Certification
Certificate of Inspection
AGD Number
AGD 1

Dimensions

Dial Size
40 mm
Contact Point Dia.
3 mm
Stem Thread Size
#4-48
Stem Dia.
0.375 in
Dimension Type
Inch

Description

Dial Indicator - Flat Back, Range 0 in to 0.125 in, Graduations 0.0005 in, Accuracy +/-0.0005 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Flat, Dial Color White, Dial Reading 0-25-0, Dial Size 40 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 0.125 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.05 in, Reading Balanced, Bearing Type Plain, Bezel Lock No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.