Shop MITUTOYO
See all product information
Create Account
Tip/3.0
- Mfr # 124-807
- Zoro # G0970159
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Standards
3mm diam
Overall Height
1
Features
Interchangeable ball anvil-spindle tip set
Overall Width
1.5
Overall Length
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 124-807
- Zoro #
- G0970159
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Height
- 1
- Overall Width
- 1.5
- Overall Length
- 2
Details
- Item
- TIP/3.0
- Standards
- 3mm diam
- Features
- Interchangeable ball anvil-spindle tip set
- Color
- Blue
- Weight
- 0.01
- Product Type
- Tip/3.0
Description
Tip/3.0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.