Ball Bearing Measuring Compass, 13" Diameter, Metal, Metallic Color, 4PK
- Mfr # 12201
- Zoro # G323724093
product price:Â
$
15.69
/pk of 4, $3.92/ea
Key Features
Size
13 in
Material
Metal
Color
Silver
Includes
4 Compasses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12201
- Zoro #
- G323724093
- UPC #
- 194629164721
- Country of Origin
- China
Dimensions
- Size
- 13 in
Details
- Material
- Metal
- Color
- Silver
- Includes
- 4 Compasses
Description
From the leader and cutting and measuring products, Westcott is dedicated to supporting education and inspiring creative activities in the classroom and at home. Products are specifically designed for growing students, created to be fun and functional with superior quality and exceptional value. Features all metal nickel plating. Easy grip top for firm control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.