Shop MITUTOYO
See all product information
Create Account
Hub
- Mfr # 147-351
- Zoro # G0970728
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.001"
Features
Measures Hub Thickness and Shoulders Inside a Bore, Carbide Tipped Meaasuring Faces
Includes
(1) Fitted Plastic Case
Thimble
Ratchet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 147-351
- Zoro #
- G0970728
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Hub Micrometer
- Resolution
- 0.001"
- Range
- 0 to 1"
- Features
- Measures Hub Thickness and Shoulders Inside a Bore, Carbide Tipped Meaasuring Faces
- Includes
- (1) Fitted Plastic Case
- Thimble
- Ratchet
Description
Hub
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.