Shop MITUTOYO
See all product information
Create Account
32In.Dm Scale Unit/Multi-Functionhor
- Mfr # 572-476
- Zoro # G0972426
product price:Â
$
1,809.99
/ea
Free Shipping & Returns
Key Features
Special Features
long battery life for easier maintenance
Height (In.)
2.5
Width (In.)
5.5
Length (In.)
49
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 572-476
- Zoro #
- G0972426
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Height (In.)
- 2.5
- Width (In.)
- 5.5
- Length (In.)
- 49
Details
- Item
- 32"DM SCALE UNIT/MULTI-FUNCTION(HOR
- Special Features
- long battery life for easier maintenance
- Color
- Black
- Product Type
- 32In.Dm Scale Unit/Multi-Functionhor
Description
32In.Dm Scale Unit/Multi-Functionhor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.