Shop MITUTOYO
See all product information
Create Account
Tip, 1.588
- Mfr # 124-804
- Zoro # G7801932
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
1
Special Features
balls are carbide
Color
Blue
Length (In.)
2 in
Width (In.)
1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 124-804
- Zoro #
- G7801932
- UPC #
- 603908028260
- Country of Origin
- Japan
- Item
- TIP/1.588
- Special Features
- balls are carbide
- Color
- Blue
- Weight
- 0.05
- Standards
- 1.588mm diam
Dimensions
- Height (In.)
- 1
- Length (In.)
- 2 in
- Width (In.)
- 1.5
- Overall Length
- 2
- Overall Height
- 1
- Overall Width
- 1.5
Description
Tip,1.588
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.