Dial Test Indicator
- Mfr # 513-414-10T
- Zoro # G0972590
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Features
horizontal type
Dial Color
Black/Silver
Standards
0.5mm
Width
4
Length
5.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 513-414-10T
- Zoro #
- G0972590
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Width
- 4
- Length
- 5.5
- Overall Length
- 5.5
- Overall Height
- 2
- Height
- 2
- Overall Width
- 4
Details
- Features
- horizontal type
- Item
- DIAL TI, FULL SET, STANDARD, 0.5 MM, 0.01 MM GRAD, LONG TIP, YELLOW DIAL
- Dial Color
- Black/Silver
- Standards
- 0.5mm
- Weight
- 1
- Operation Type
- Lever-Style
- Product Type
- Dial Test Indicator
Description
Item Dial Test Indicator, Operation Type Lever-Style
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.