Toggle Switch Boot, Rubber, Black, For Use With Non-Illuminated Toggle Switches
- Mfr # MSB1
- Zoro # G0984636
product price:Â
$
17.29
/ea
Key Features
Resists
Moisture, Oil, Water
Material
Silicone
Color
Black
For Use With
Non-Illuminated Toggle Switches
Height
15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MSB1
- Zoro #
- G0984636
- UPC #
- 783585904054
- Country of Origin
- China
Dimensions
- Height
- 15/16 in
- Thread Size
- 15/32-32UNS-2B
- Inside Dia.
- 1/4 in
- Overall Height
- 15/16 in
- Fits Chest Size
- Panel Mount
Details
- Resists
- Moisture, Oil, Water
- Material
- Silicone
- Item
- Toggle Switch Boot
- Color
- Black
- For Use With
- Non-Illuminated Toggle Switches
- Product Type
- Boot
- Typical Applications
- Provides positive seal against moisture, oil, etc. Fits any non-lighted toggle switch.
- DC Product Type
- Toggle Boots
- Features
- Panel Mount
- Compatible with Series
- Marine Products
- Compatible Product Type
- Non-Illuminated Toggle Switches
- Shell Material
- Silicone
- Compatible Series
- Marine Products
- Wire Color
- Black
Description
Toggle Switch Boot, Black, Silicone
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.