69
- Mfr # ODMT0504ZZN-D57 WSM45X
- Zoro # G100015734
product price:Â
$
38.15
/ea
Sold in multiples of 10 for
$381.50
Key Features
Diameter
12.7mm
Corner Radius
0.8mm
Cutting edge length
5.26mm
Clearance angle
15°
Number of cutting edges
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ODMT0504ZZN-D57 WSM45X
- Zoro #
- G100015734
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Diameter
- 12.7mm
- Corner Radius
- 0.8mm
- Cutting edge length
- 5.26mm
- Diameter of inscribed circle
- 12.7mm
- Wiper cutting edge length
- 1.2mm
- Insert Thickness
- 4.76mm
- Length of Cut
- 5.26mm
Details
- Clearance angle
- 15°
- Number of cutting edges
- 8
- Series
- Tiger·tec Silver
- Tolerance class
- M
- Application
- For Xtra·tec XT milling cutters
- Number of cutting item
- 1
- Clearance angle major
- 15°
Description
Milling insert, Positive octagonal, ODMT0504ZZN-D57 WSM45X, cutting direction Neutral, Coating type CVD, for ISO material groups
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.