Diamond P20200 Carbide

  • Mfr # 5918471
  • Zoro # G8324057
product price: 
$
38.39
/ea
Sold in multiples of 10 for $383.90

Key Features

Insert Style
P20200
Insert Shape
Diamond
Insert Size
2.1
Insert Material
Carbide
Corner Radius
0.2760 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5918471
Zoro #
G8324057
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
2.1
Corner Radius
0.2760 in
Insert Thickness
0.134"
Nose Radius
0.276"
Cutting Edge Length
12.00mm
Thickness
0.134 in
Width
7.00mm

Details

Item
Diamond Milling Insert
Insert Style
P20200
Insert Shape
Diamond
Insert Material
Carbide
Inscribed Circle
0.2760 in
Insert Application
Medium
ANSI Number
P20200-2.1 WKP35S
Coating
CVD
Mounting Style
Screw Held
Grade
WKP35S
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
No. of Edges
4
Steel (P) Compatibility
Yes
For Use With
F2036 Circular Groove Milling Cutter
Rake
Positive
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Primary Material Application
Cast Iron, Steel
ISO Number
P20200-2.1 WKP35S
Wiper Insert
Yes
Manufacturer Grade
WKP35S
ANSI Code
P20200-2.1 WKP35S
Number of Cutting Edges
2
Clearance Angle
14 Degrees
For Toolholder
F2036.5.16.090.016, F2036.5.25.130.025, F2036.5.32.140.040, F2036M.0.50.040.063
Chip-Breaker Code
D57
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Primary Material Application ISO Code
K, P
Coating Process
CVD
Shape
Rhombic
Measurement System
Metric
Insert Holding Type
Screw Held
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Cutting Application
Medium
Compatible Product Type
F2036 Circular Groove Milling Cutter

Description

Diamond Milling Insert, Inscribed Circle 0.2760 in, Positive

Ratings & reviews