Shop HUYETT
See all product information
Create Account
External Retaining Ring, Steel Plain Finish, 5/8 in Shaft Dia
- Mfr # XSO-227
- Zoro # G100444398
product price:Â
$
0.05
/ea
Sold in multiples of 500 for
$25.00
Key Features
Type
External
Fits Groove Diameter
0.585"
Material
Steel
Finish
Plain
Thickness
0.078 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XSO-227
- Zoro #
- G100444398
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Shaft Diameter
- 5/8 in
- Fits Groove Diameter
- 0.585"
- Thickness
- 0.078 in
- Free Inside Diameter
- 0.579"
Details
- Item
- Retaining Ring
- Type
- External
- Material
- Steel
- Finish
- Plain
- System of Measurement
- Inch
Description
Wire Rings-Plain. Ext Sq Ring 5/8 Inch HD Open
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.