Digital Plastic Clip Timer
- Mfr # 5806
- Zoro # G100446385
product price:
$
12.15
/ea
Key Features
Contact Form
Portable
Display
LCD
Special Features
Count Up
Battery Type
AAA
Number of Batteries Supported
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5806
- Zoro #
- G100446385
- UPC #
- 77784058060
- Country of Origin
- China
Details
- Item
- Digital Timer
- Contact Form
- Portable
- Display
- LCD
- Special Features
- Count Up
- Battery Type
- AAA
- Number of Batteries Supported
- 1
Description
The Multi-Purpose Digital Timer is versatile and easy to use. This lightweight timer can count up (stopwatch function) or count down. A 0.7 LCD readout provides a clear display that can be read from a distance. The timer is capable of programming up to 99 minutes.
- • Small and compact design
- • Counts up and counts down
- • Clip/magnet/stand positioning
- • Water-resistant housing
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.