Tommy Docks Gray Steel Muck Foot Pad

  • Mfr # TD-20093

  • Zoro # G100541790


product price:  $43.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD-20093
Zoro #
G100541790
UPC #
724785200935
Country of Origin
Unknown

Description

Tommy Docks Normal Duty Muck Footpad is designed for use as a base with the Tommy Docks dock post pipe for soft or semi-soft lake bottoms where the soft lake bottom soils do not exceed 12 in. in-depth. Keeps your dock from sinking in soft soils once it settles. Reduces the need for constant readjustment of dock height due to sinking.


  • • Polyester powder coated 9 gauge steel construction
  • • 14 in. square dome-shaped muck footpad
  • • Use with Tommy Docks dock post pipe of 1.66 in. in diameter
  • • Stainless steel adjusting bolt and weld nut allows for regular adjustment if required
  • • Tommy Docks hardware isn't meant to be used in brackish or salt waters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.