Shop MOTORMITE
See all product information
Create Account
Windshield Wipe
- Mfr # 42878
- Zoro # G100635574
product price:Â
$
24.99
/ea
Key Features
Material
Steel
Finish
Matte
Length
11-3/4 in
Attachment Method
Flange Nut, Spline
End Type
Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42878
- Zoro #
- G100635574
- UPC #
- 30037495428782
- Country of Origin
- Unknown
- Material
- Steel
- Finish
- Matte
- Attachment Method
- Flange Nut, Spline
- End Type
- Pin
Description
Wiper Arm-Rear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.