Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20162020 MercedesBenz, CSC1L5MD9706
Mfr # CSC1L5MD9706
Zoro # G5082923
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Middle
For Use With
For 2016 To 2020 Mercedes-Benz Metris
Family Code
MD9706
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1L5MD9706
- Zoro #
- G5082923
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Middle
- For Use With
- For 2016 To 2020 Mercedes-Benz Metris
- Color
- Leather Beige
- Family Code
- MD9706
Description
Seat Covers in Gen. Leather for 2016-2020 Mercedes-Benz Metris - (M), 2nd Row, Solid Bench, w/2 removable headrest, for bench w/2 seats
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov