Shop PYLE
Create Account
Pro Electronic Drum Kit - Portable Electric Tabletop, 7 Drum Pads, Hi-Hat / Kick Pedal Controller
- Mfr # PTED06
- Zoro # G100680772
product price:Ā
$
258.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTED06
- Zoro #
- G100680772
- UPC #
- 68888767590
- Country of Origin
- China
Description
Features: - All-in-One Electronic Drum Kit - Compact & Portable Tabletop Design - Hundreds of Built-in Sounds, Songs & Drum Kits - Make Your Own Music: Connect to Computer & Unlock More - Record, Save & Edit Your Drum Recordings - Drum Trainer: Learning Mode Perfect for Beginners - Connect & Stream Audio from External Devices - Effectively Reproduces Complete 'Drum Set' Sounds - (7) Drum Pads with Touch Sensitivity: - Tom-Toms, Hi-Hat, Snare Drums, Crash & Ride Cymbals - (2) Digital Foot Pedal Controllers: - Hi-Hat & Bass Drum Pedals - Tempo/Beat/Rhythm/EQ/Volume Adjustment - Hand Percussion Mode: Touch-Responsive Pads - LED Digital Display with Button Control Center - *Optionally Battery Powered: Requires (6) x āCā Batteries, Not Included - Headphone Jack, 1/4āā Input - Built-in Metronome - Includes Drum Sticks - Works for Mac & PC What's in the Box: - Tabletop Digital Sound Module - (2) Digital Foot Pedals - Drum Sticks - Wall Power Adapter Technical Specs: - Cymbal & Drum Sounds: 300+ - Audio Drum Kits: 65 (55 Preset + 10 Custom) - Musical Songs: 120 - USB Input: Type B - Audio Filetype Created: .MIDI - External Device Connection: Aux (3.5mm) Input - Audio Processing Support: 8/16bit, Mono/Stereo - MAX Wav Support Capacity: 16MB - Power: 120V (12V Power Adapter)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.