T-Base
- Mfr # IN-2305
- Zoro # G100906025
product price:Â
$
4,980.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Height
18 3/4 in
Length
22 in
For Use With
MSA Safety XTIRPA Counter Weight System
Weight Capacity
360 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IN-2305
- Zoro #
- G100906025
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Height
- 18 3/4 in
- Length
- 22 in
- Min. Base Width
- 42 1/2 in
- Base Width
- 5 3/8 ft
- Max. Base Width
- 64 in
- Maximum Base Width
- 5 3/8 ft
- Minimum Base Width
- 42 1/2 in
- Fits Chest Size
- 4 in Mast for Confined Space Fall Protection and Retrieval
Details
- Item
- T-Base
- Color
- Yellow
- For Use With
- MSA Safety XTIRPA Counter Weight System
- Weight Capacity
- 360 lb
- Standards
- ANSI, CSA, OSHA
- Features
- 4 in Mast for Confined Space Fall Protection and Retrieval
- Compatible Component
- Davit Arm
- Confined Space Component
- Universal T-Base
- Base Features
- Core
- Base Installation
- Portable
- Base Mount Style
- T-Base
- Base Material
- Aluminum
- Sleeve Material
- Aluminum
- Wire Color
- Yellow
- Compatible Product Type
- MSA Safety XTIRPA Counter Weight System
Description
T-Base, Features 4 in Mast for Confined Space Fall Protection and Retrieval, Length 22 in, Color Yellow, Height 18 3/4 in, Mounting Location Manhole, For Use With MSA Safety XTIRPA Counter Weight System, Compatible Component Davit Arm, Finish Not Applicable, Confined Space Component Universal T-Base, Weight Capacity 360 lb, Mounting Type Freestanding, Maximum Base Width 5 3/8 ft, Minimum Base Width 42 1/2 in, Base Width 5 3/8 ft, Base Features Core, Base Installation Portable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.