Shop DUPONT

Hooded Disposable Coveralls, Xl, White, Microporous Film Laminate

  • Mfr # NB122SWHXL002500
  • Zoro # G4848527

product price: 
$
141.99
/pk of 25, $5.68/ea
Free Shipping & Returns

Key Features

Color
White
Material
ProShield 50
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NB122SWHXL002500
Zoro #
G4848527
UPC #
-
Country of Origin
Multiple
Item
Disposable Coveralls
Color
White
Material
ProShield 50
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.5 oz
Inseam
27 3/4 in
Series
NB122S
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Hooded
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Material Weight
1.5 oz/sq yd
Material Performance
Light Duty
Spray Tight
No
Gas Tight
No
Anti-Static
No
Coverall Construction
Hooded with Elastic Cuffs and Slip-Resistant Boot Covers
Liquid Tight
No
Brand and Series
Dupont ProShield(R) 50
Reduced Spray
Yes
Hood Style
Respirator Fit
Attached Hood
Yes
Includes Boot Covers
Yes
Includes Thumb Loops
No
Includes Outer Boot Flaps
No
Packaging
Bulk
Garment Style
Coverall
Includes Slip Resistant Sole
Yes
High-Visibility
No
EPA Protection Level
C
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Wrist Closure
Elastic
Pathogen and Chemical Ratings
Meets ASTM F739
Sterilization Status
Non-Sterile
Closure Features
Zipper
Clean Process Status
Not Clean Processed
Front Closure
Zipper
Shell Material
ProShield(R) 50
Wire Color
White

Dimensions

Size
XL
Fits Chest Size
40 3/4 in to 44 1/4 in
Thickness
10 mil
Maximum Height
74 in
Minimum Height
58 in
Chest Size - Minimum
40-3/4 in
Chest Size - Maximum
44 1/4 in

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 44 1/4 in, Chest Size - Minimum 40 3/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.