Shop KYOCERA
See all product information
Create Account
Indexable Drilling Insert
- Mfr # SCMT110406GMECA520D
- Zoro # G101773862
product price:Â
$
24.39
/ea
Sold in multiples of 10 for
$243.90
Key Features
Insert Size
110406
Grade
CA520D
Inscribed Circle
0.433 in
Insert Shape
Square
Features
Outboard insert for drilling, General purpose chipbreaker for stable deep-hole drilling, High speed CVD grade for drilling steel and stainless steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCMT110406GMECA520D
- Zoro #
- G101773862
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Indexable Drill Insert
- Grade
- CA520D
- Inscribed Circle
- 0.433 in
- Insert Shape
- Square
- Features
- Outboard insert for drilling, General purpose chipbreaker for stable deep-hole drilling, High speed CVD grade for drilling steel and stainless steel
- Insert Material
- Carbide
- Series
- DRV
- Chip-Breaker
- Yes
- Coating
- CVD
- Application
- Drilling
- Hand
- Right-Hand
- Relief Angle
- 90 Degrees
Dimensions
- Insert Size
- 110406
- Nose Radius
- 0.024 in
- Insert Thickness
- 0.177 in
Description
Indexable Drill Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.