Shop WIDIA
See all product information
Create Account
Insert, TDMX, TDMX Insert FPE D 26.00mm
- Mfr # 6693154
- Zoro # G0191864
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Drill Point Length
1.72 mm
Application
For use in steel, cast iron, stainless steel, and super alloys.
Drill Diameter
26 mm
Insert Seat Size
K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6693154
- Zoro #
- G0191864
- UPC #
- -
- Country of Origin
- Japan
- Item
- Insert
- Application
- For use in steel, cast iron, stainless steel, and super alloys.
Dimensions
- Drill Point Length
- 1.72 mm
- Drill Diameter
- 26 mm
- Insert Seat Size
- K
Description
Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.