41'' Inch 6-String Electric Acoustic Guitar - Guitar with Digital Tuner & Accessory Kit (Nature co

  • Mfr # PEAG200
  • Zoro # G101902255
product price: 
$
182.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PEAG200
Zoro #
G101902255
UPC #
842893136561
Country of Origin
China

Description

Features: - 41” Size Guitar, cutaway body - GA Body Shape Style - With EQ-400T - Selected spruce plywood top, mahogany plywood back and side - Quality HPL fingerboard and bridge - White ABS binding with multi-ply inlay - Quality die-cast machine head What's in the Box: - Guitar - Guitar Picks - Digital Guitar Tuner - Travel / Storage Guitar 3mm thick bag - Guitar strap - Extra set of string Digital Guitar Tuner: - Convenient Clip-on Design - Tuning Range: A0 - C8 (27.5 - 4186 Hz) - Response Time: Technical Specs: - Total Guitar Length: 41'' -inches - Scale Length: 25.6” -inches - Fretboard/Fingerboard Material: Quality HPL - Number of Frets: 20 Frets - Guitar Body Material: Selected spruce plywood top, mahogany plywood back and side - Guitar String Material: steel string - Total Guitar Dimensions (L x W x H): 41" x 16" x 5.5" –inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.