Shop FOUR SEASONS
See all product information
Create Account
SYSTEM MOUNTED BINARY PRESSURE SWITCH
- Mfr # 37350
- Zoro # G102069315
product price:Â
$
70.99
/ea
Key Features
Type
Pressure
Material
Steel
Number of terminals
2
Mounting Location
System Mounted
Comp Open/closed
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37350
- Zoro #
- G102069315
- UPC #
- 96361373501
- Country of Origin
- Unknown
- Type
- Pressure
- Material
- Steel
- Number of terminals
- 2
- Mounting Location
- System Mounted
- Comp Open/closed
- Open
- Connector Gender
- Female
- Terminal Type
- Pin
- Operate Psi Low On
- 40
- Operate Psi Low Off
- 28
- Connector Shape
- Oval
- Fitting Gender
- Female