Shop POWERSTOP
See all product information
Create Account
EVOLUTION PLUS CERAMIC PADS
- Mfr # 17-2183
- Zoro # G102143466
product price:Â
$
36.25
/ea
Key Features
Material
Ceramic
Includes
Mounting Hardware, Pad Shims
Features
Chamfered Edges, Friction Surface Scorched, Slotted
Thickness (mm)
15 mm
Grade Type
Performance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17-2183
- Zoro #
- G102143466
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thickness (mm)
- 15 mm
Details
- Material
- Ceramic
- Includes
- Mounting Hardware, Pad Shims
- Features
- Chamfered Edges, Friction Surface Scorched, Slotted
- Grade Type
- Performance
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.