Brake Pad Set, Eht1161H
- Mfr # EHT1161H
- Zoro # G4357417
product price:Â
$
58.15
/ea
Key Features
Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Outer Pad Width
4.35 in
Friction Material Composition
Hybrid
Outer Pad Thickness
0.567 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EHT1161H
- Zoro #
- G4357417
- UPC #
- 887213074857
- Country of Origin
- Unknown
Dimensions
- Outer Pad Width
- 4.35 in
- Outer Pad Thickness
- 0.567 in
- Inner Pad Thickness
- 0.567 in
- Inner Pad Height
- 1.69 in
- Inner Pad Width
- 4.35 in
- Outer Pad Height
- 1.69 in
Details
- Item
- Brake Pad
- Material
- Ceramic, Semi-Metallic
- Includes
- Mounting Hardware
- Friction Material Composition
- Hybrid
- Dust Level
- Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.