
FUEL INJECTION PRESSURE REGULATOR
Mfr # FP10472
Zoro # G102157135
product price:Â $91.75
/eaKey Features
Material
Metal
Mounting Style
Bolt
Outlet Quantity
1
Outlet Type
Hose
Inlet Port Diameter
0.63 IN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FP10472
Zoro #
G102157135
UPC #
690000000000
Country of Origin
Unknown
Dimensions
Inlet Port Diameter
0.63 IN
Outlet Port Diameter
0.24 IN
Details
Material
Metal
Mounting Style
Bolt
Outlet Quantity
1
Outlet Type
Hose
Inlet Type
Push In
Inlet Quantity
1
System Pressure
49
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.