Shop LITHONIA LIGHTING

Security Floodlight

  • Mfr # HGX LED 3RH ALO SWW2 120 PE DDB M2
  • Zoro # G102485795

product price: 
$
103.99
/ea
Free Shipping & Returns

Key Features

Length
5 1/8 in
Width
7 3/4 in
Height
4 1/2 in
Warranty
5 Year Limited
Min. Operating Temp.
-40
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HGX LED 3RH ALO SWW2 120 PE DDB M2
Zoro #
G102485795
UPC #
194995255160
Country of Origin
China

Dimensions

Length
5 1/8 in
Width
7 3/4 in
Height
4 1/2 in
Fixture Height
4 53/100 in
Fixture Width
7 3/4 in
Fixture Length
5 in
Mounting Pipe Size
Degrees C
Depth
7 18/25 in
Manufacturers Warranty Length
5 yr
Overall Height
4 1/2 in
Overall Width
7 3/4 in
Overall Length
5 1/8 in
Wire Rope Length
5 1/8 in

Details

Item
Adjustable Beam Security Light
Warranty
5 Year Limited
Min. Operating Temp.
-40
Fixture Mounting Location
Ceiling, Wall
Includes
Crossbar, Mounting Hardware, Photocell
Light Distribution Shape
Type IV
Fixture Lens Material
Polycarbonate
Fixture Housing Color
Bronze
Fixture Housing Material
Cast Aluminum
Socket Type
Integrated LED
Fixture Wattage
36 W
LED Replacement For
2 Lamp 200W PAR
Lamp Included
Yes
Number of Lightheads
3
Voltage
120V AC
Lumens per Watt
110 lm/W, 113.9 lm/W, 116.7 lm/W
Fixture Sensor Type
Photocell
Lamp Watts
36 W
Standards
ENERGY STAR Certified, IP65 Rated, Tested in Accordance with IESNA LM-79 and LM-80 Standard, UL/cUL Listed to U.S. and Canadian Safety Standards for Wet Locations
Fixture Temp. Range
-40 Degrees C to 40 Degrees C
Lens Type
Polycarbonate
Lumens
1,750 lm, 2,750 lm, 4,100 lm
Suggested Lamp Item No.
Included
Light Technology
LED
IP Rating
IP65
Color Temperature
3000K, 4000K, 5000K
Color Rendering Index
80
Description/Special Features
Adjustable Light Output and CCT color switching from warm to cool to daylight, Easy, tool-less aiming, Integrated visors, Modern design with user-friendly controls
Mount Type
Surface
Max. Operating Temp.
40 Degrees C
Housing Material
Aluminum
Housing Color
Bronze
Sensor Type
Photocell Included
Light Output
1,750 lm, 2,750 lm, 4,100 lm
Operating Temperature - Maximum
40 Degrees C
Light Distribution Type - IESNA
Type IV
Operating Temperature - Minimum
-40 Degrees C
Includes Lamp
Lamp Included
Incandescent Wattage Equivalency
200 W

Description

Adjustable Beam Security Light, Number of Lightheads 3, Lumens 1,750 lm, 2,750 lm, 4,100 lm, Fixture Wattage 36 W, Light Distribution Shape Type IV, LED Replacement For 2 Lamp 200W PAR, Fixture Sensor Type Photocell, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Voltage 120V AC, Height 4 1/2 in, Width 7 3/4 in, Depth 7 18/25 in, Includes Lamp Lamp Included, Suggested Lamp Item No. Included, Lamp Watts 36 W, Fixture Housing Color Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.