Shop LITHONIA LIGHTING

Security Floodlight

  • Mfr # HGX LED 2RH ALO SWW2 120 PIR WH M2
  • Zoro # G102569266

product price: 
$
107.99
/ea
Free Shipping & Returns

Key Features

Length
5 in
Width
7 1/2 in
Height
4 1/2 in
Fixture Height
4 53/100 in
Fixture Housing Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HGX LED 2RH ALO SWW2 120 PIR WH M2
Zoro #
G102569266
UPC #
194995255092
Country of Origin
China

Dimensions

Length
5 in
Width
7 1/2 in
Height
4 1/2 in
Fixture Height
4 53/100 in
Depth
7 13/25 in
Mounting Pipe Size
Degrees C
Fixture Width
7 1/2 in
Fixture Length
5 in
Overall Height
4 1/2 in
Manufacturers Warranty Length
5 yr
Overall Width
7 1/2 in
Overall Length
5 in
Wire Rope Length
5 in

Details

Item
Adjustable Beam Security Light
Fixture Housing Color
White
Lamp Included
Yes
Light Technology
LED
Includes
Crossbar, Mounting Hardware, Motion Sensor
Fixture Sensor Type
Motion
Color Temperature
3000K, 4000K, 5000K
Lumens
2,150 lm, 2,600 lm
Color Rendering Index
80
Light Distribution Shape
Type IV
IP Rating
Not Rated
LED Replacement For
2 Lamp 200W PAR
Voltage
120V AC
Warranty
5 Year Limited
Fixture Lens Material
Polycarbonate
Mount Type
Surface
Standards
ENERGY STAR Certified, Tested in Accordance with IESNA LM-79 and LM-80 Standards, UL/cUL Listed to U.S. and Canadian Safety Standards for Wet Locations
Lens Type
Polycarbonate
Viewing Angle
180 Degrees
Suggested Lamp Item No.
Included
Socket Type
Integrated LED
Lamp Watts
26 W
Fixture Housing Material
Cast Aluminum
Description/Special Features
Adjustable Light Output and CCT color switching from warm to cool to daylight, Easy, tool-less aiming, Integrated visors, Modern design with user-friendly controls
Fixture Mounting Location
Wall
Min. Operating Temp.
-40
Number of Lightheads
2
Max. Operating Temp.
40 Degrees C
Fixture Temp. Range
-40 Degrees C to 40 Degrees C
Lumens per Watt
100 lm/W, 102.4 lm/W
Fixture Wattage
26 W
Housing Material
Aluminum
Operating Temperature - Maximum
40 Degrees C
Operating Temperature - Minimum
-40 Degrees C
Sensor Type
Motion Sensor and Photocell Included
Incandescent Wattage Equivalency
200 W
Light Distribution Type - IESNA
Type IV
Light Output
2,150 lm, 2,600 lm
Includes Lamp
Lamp Included
Housing Color
White

Description

Adjustable Beam Security Light, Number of Lightheads 2, Lumens 2,150 lm, 2,600 lm, Fixture Wattage 26 W, Light Distribution Shape Type IV, LED Replacement For 2 Lamp 200W PAR, Fixture Sensor Type Motion, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Voltage 120V AC, Height 4 1/2 in, Width 7 1/2 in, Depth 7 13/25 in, Includes Lamp Lamp Included, Suggested Lamp Item No. Included, Lamp Watts 26 W, Fixture Housing Color White

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.