Shop SUBURBAN BOLT AND SUPPLY
See all product information
Create Account
Flat Washer, For Screw Size 1/4" , Steel Plain Finish
- Mfr # A0580160SAEW
- Zoro # G103500114
product price:Â
$
0.08
/ea
Sold in multiples of 200 for
$16.00
Key Features
Material
Steel
Finish
Plain
Minimum Thickness
0.051 in
Maximum Thickness
0.080 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A0580160SAEW
- Zoro #
- G103500114
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- For Screw Size
- 1/4"
- Outside Diameter
- 0.625 in
- Minimum Thickness
- 0.051 in
- Maximum Thickness
- 0.080 in
Details
- Item
- Flat Washer
- Material
- Steel
- Finish
- Plain
- System of Measurement
- Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.