Shop IFM
See all product information
Create Account
Flat cable splitter
- Mfr # E70354
- Zoro # G103528651
product price:Â
$
54.79
/ea
Key Features
Current Rating
4 A
Convert To
M12
Minimum Operating Temperature
-30 Degrees C
Connector Material
Stainless Steel
IP Rating
IP68, IP69K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E70354
- Zoro #
- G103528651
- UPC #
- -
- Country of Origin
- Germany
- Item
- Flat Cable IDC Connector
- Current Rating
- 4 A
- Convert To
- M12
- Minimum Operating Temperature
- -30 Degrees C
- Connector Material
- Stainless Steel
- IP Rating
- IP68, IP69K
- Series
- ProcessLine
- Maximum Operating Temperature
- 80 Degrees C
- Resistance Properties
- Resistant to High-Pressure Cleaning With Aggressive Cleaning Agents
- Convert From
- AS-i or AUX Flat Cable
- Description
- AS-Interface Flat Cable Insulation Displacement Connector
- Connector Style
- T-Style
- Application
- Food and Beverage Industry
Description
Flat Cable IDC Connector, Connector Style T-Style, Mounting Type Cable Mount, Convert From AS-i or AUX Flat Cable, Convert To M12, Description AS-Interface Flat Cable Insulation Displacement Connector, Current Rating 4 A, Connector Material Stainless Steel, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -30 Degrees C, IP Rating IP68, IP69K, Series ProcessLine, Overall Length 68 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.