Hex Head Pipe Plug

  • Mfr # 3159X20
  • Zoro # G103656132
product price: 
$
5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Hex Size
1.75
Fitting Thread Size 1
1-1/4-11-1/2
Overall Length
1.469
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3159X20
Zoro #
G103656132
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1.75
Fitting Thread Size 1
1-1/4-11-1/2
Overall Length
1.469
Overall Length (mm)
37.3126
Hex Size (mm)
44.45

Details

Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Fitting Thread Type 1
NPT
Weight
0.588
End 1 Connection Type
Male
Adapter Type
Caps & Nuts
Body Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.