Hydraulic Adapter 1/4in. Male Jic X 1/8in. Male Pipe, Straight, 10PK
- Mfr # 0100-04-02
- Zoro # G415150564
product price:Â
$
11.49
/pk of 10, $1.15/ea
Key Features
Fitting Shape
Straight Connector
Fitting Material
Steel
Length
1.22 in
Fitting Thread Type 2
Male NPT
Fitting Thread Size 1
7/16-20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0100-04-02
- Zoro #
- G415150564
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 1.22 in
- Fitting Thread Size 1
- 7/16-20 in
- Fitting Thread Size 2
- 1/8-27 in
Details
- Fitting Shape
- Straight Connector
- Fitting Material
- Steel
- Fitting Thread Type 2
- Male NPT
- Fitting Thread Type 1
- 37 Degree Male JIC Flare
Description
Fitting Shape: StraightThread Type 1: 1/4 37 deg Male JICThread Type 2: 1/8 Male NPTFAlso known as 2404-04-02
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.