Shop WORLD WIDE FITTINGS
See all product information
Create Account
2 Piece Split Flange Kit - SAE Code 61
- Mfr # 1901X24
- Zoro # G103656248
product price:Â
$
24.15
/ea
Key Features
Fitting Connection Type
Four bolt flange connections
Standards
SAE J518 specifications
Flange Code
Code 61
Material
Steel
Weight
1.138
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1901X24
- Zoro #
- G103656248
- UPC #
- -
- Country of Origin
- China
- Fitting Connection Type
- Four bolt flange connections
- Standards
- SAE J518 specifications
- Flange Code
- Code 61
- Material
- Steel
- Weight
- 1.138
- Number of Bolts
- 4
- Adapter Type
- Split Flange Halves
- Body Material
- Steel
Dimensions
- Plate Size
- 1-1/2
Description
The WORLD WIDE FITTINGS brand 2 Piece Split Flange Kit - SAE Code 61 is a steel fitting with four bolt flange connections. It has a weight of 1.138 and is composed of four bolts and two split flange halves. The body material is steel and the plate size is 1-1/2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.