Shop WORLD WIDE FITTINGS

ORFS to Male Pipe Connector Stainless Steel

  • Mfr # FS2404X12X12SS
  • Zoro # G200452040

product price: 
$
47.29
/ea

Key Features

Fitting Gender
Male
Fitting Thread Type 2
NPT
Fitting Thread Type 1
ORFS
Hex Size
1.25
Fitting Thread Size 2
3/4-14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FS2404X12X12SS
Zoro #
G200452040
UPC #
-
Country of Origin
China
Fitting Gender
Male
Fitting Thread Type 2
NPT
Fitting Thread Type 1
ORFS
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Weight
0.35
Body Material
Stainless Steel
Adapter Type
Elbow and Straights
End 2 Connection Type
Male
End 1 Connection Type
Male
End Style
ORFS

Dimensions

Hex Size
1.25
Fitting Thread Size 2
3/4-14
Fitting Thread Size 1
1-3/16-12
Overall Length
1.94
Overall Length (mm)
49.276
Hex Size (mm)
31.75

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.