Shop FREUD
See all product information
Create Account
Flush Trim Solid Surface Bit, 3/4" dia.
- Mfr # 85-227
- Zoro # G103675775
product price:Â
$
81.29
/ea
Key Features
Shank Dia.
1/2"
Cutting Dia. (In.)
3/4"
Application
Flush trimming of solid surface materials
Overall Length (In.)
3-5/8"
For Use With
Flush trim of solid surface tops
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85-227
- Zoro #
- G103675775
- UPC #
- 008925058922
- Country of Origin
- United States
Dimensions
- Shank Dia.
- 1/2"
- Cutting Dia. (In.)
- 3/4"
- Overall Length (In.)
- 3-5/8"
Details
- Application
- Flush trimming of solid surface materials
- Item
- Flush Trim Solid Surface Bit,3/4" dia.
- For Use With
- Flush trim of solid surface tops
Description
Flush Trim Solid Surface Bit,3/4 In. dia.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.