Router Bit, Cut Dia 1 1/4, Shank 1/2 In
- Mfr # 30-112
- Zoro # G0146353
product price:Â
$
27.65
/ea
Key Features
Radius (In.)
3/8"
Shank Dia. (In.)
1/2"
Overall Length (In.)
2-1/2"
Sub-Category
Cove Bits
Application
Cuts All Composition Material, Plywoods, Hardwoods, Softwoods
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-112
- Zoro #
- G0146353
- UPC #
- -
- Country of Origin
- Unknown
- Sub-Category
- Cove Bits
- Application
- Cuts All Composition Material, Plywoods, Hardwoods, Softwoods
- Item
- Profile Router Bit
Dimensions
- Radius (In.)
- 3/8"
- Shank Dia. (In.)
- 1/2"
- Overall Length (In.)
- 2-1/2"
- Bearing Dia. (In.)
- 1/2"
- Cutting Length (In.)
- 1/2
- Cutting Dia. (In.)
- 1-1/4"
Description
Profile Router Bit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.