Shop CANDO INTERNATIONAL
Create Account
CanDo CanDo-30-1792 Plastic Mobile Ball Chair with Back & 22 in. Ball
Mfr # CanDo-30-1792
Zoro # G103744181
product price:Â
$
195.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CanDo-30-1792
- Zoro #
- G103744181
- UPC #
- 714905011206
- Country of Origin
- China
Description
Exercise equipments can be a great addition to your every exercise and work out as you can use them to add weights to bodyweight exercises. Make your body fit by use these equipments, which allow your body to get stronger. Our products have durable and quality material for extra safety and comfort.
Features- Plastic mobile ball chair with back and ball
- Size: 22"
- Weight: 16 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov