192 mm Center-to-Center Brushed Oil Rubbed Bronze Arched Roman Cabinet Pull
- Mfr # 944-192DBAC
- Zoro # G103799617
product price:Â
$
14.92
/ea
Key Features
Material
Zinc
Length
8-3/4"
Width
1/2 in
Includes
Two 8-32 x 1" and two break-away screws. (Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 944-192DBAC
- Zoro #
- G103799617
- UPC #
- 840002518086
- Country of Origin
- China
- Finish
- Brushed Oil Rubbed Bronze
- Material
- Zinc
- Includes
- Two 8-32 x 1" and two break-away screws. (Included)
Dimensions
- Length
- 8-3/4"
- Width
- 1/2 in
Description
A flowing arch and strong structured foot make an inspiring and compelling combination for Roman by Jeffrey Alexander. The high arch of this 8-3/4" overall length Brushed Oil Rubbed Bronze pull discreetly adds the additional height that Aging in Place and ADA projects require, while presenting a refined look. Available in five additional standard pull lengths and an appliance handle, all offered in eight different trending finishes. Finding the perfect size and combination is made easy. Add the 1-1/4" coordinating knob for the finishing touch. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.