Tongue
- Mfr # K1340.45180
- Zoro # G702199719
product price:Â
$
4.45
/ea
Key Features
Tongue Thickness
4 mm
Material Grade
AISI 304
Standards
RoHS
Tongue Length
45 mm
For Use With
Kipp Hygienic-Design Quarter-Turn Cam Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1340.45180
- Zoro #
- G702199719
- UPC #
- 4059245329113
- Country of Origin
- Poland
- Item
- Tongue
- Material Grade
- AISI 304
- Standards
- RoHS
- For Use With
- Kipp Hygienic-Design Quarter-Turn Cam Locks
- Tongue Spacing
- 18 mm
- For Environment
- Foodstuff Processing Industry, High Pressure Washing, Hygienic, Sanitary
- System of Measurement
- Metric
- Finish
- Bright (Uncoated)
- Shell Material
- Stainless Steel
- Material
- Stainless Steel
- Compatible Product Type
- Kipp Hygienic-Design Quarter-Turn Cam Locks
Dimensions
- Tongue Thickness
- 4 mm
- Tongue Length
- 45 mm
Description
Tongue, Finish Bright (Uncoated), For Environment Foodstuff Processing Industry, High Pressure Washing, Hygienic, Sanitary, For Use With Kipp Hygienic-Design Quarter-Turn Cam Locks, Material Stainless Steel, Material Grade AISI 304, Standards RoHS, System of Measurement Metric, Tongue Length 45 mm, Tongue Spacing 18 mm, Tongue Thickness 4 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.