Shop ULTIMATE SUPPORT SYSTEMS
See all product information
Create Account
Ultimate Support Systems JS-HG103 Jamstands Hanging Style Stand
- Mfr # JSHG103
- Zoro # G103868801
product price:Â
$
75.65
/ea
Key Features
Material
Steel
Height
42.1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JSHG103
- Zoro #
- G103868801
- UPC #
- 784887172462
- Country of Origin
- China
- Material
- Steel
- Item
- Guitar Stand
Dimensions
- Height
- 42.1"
Description
Keep your favorite three acoustic electric or bass guitars safe onstage or in the studio with this triple-guitar hanging stand. The heavy-duty steel tubing is black powder-coated and covered in protective rubber everywhere your guitar contacts the stand to protect the instrument's finish. The entire stand can be picked up with the convenient top-mounted handle. The Triple Hanging-style Guitar Stand holds three instruments safely and securely.
Size: 42"H.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.