4 Round LED Adjustable Pull-Down Insert (2nd Generation)"
- Mfr # EL49730W2
- Zoro # G104080806
product price:
$
61.75
/ea
Key Features
Voltage
120V
Lamp Type - Fixtures
LED
Color Temperature
3000 K
Lumens
950 lm
Dimmable
Triac/ELV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EL49730W2
- Zoro #
- G104080806
- UPC #
- 633999051533
- Country of Origin
- China
Details
- Voltage
- 120V
- Lamp Type - Fixtures
- LED
- Color Temperature
- 3000 K
- Lumens
- 950 lm
- Dimmable
- Triac/ELV
- Standards
- Suitable for Wet Locations
- Housing Finish
- White
- CRI
- 90+
- Max. Fixture Wattage
- 11 W
Description
ELCO Lighting's G2 inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 90+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet Title 24 high efficacy requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
- Fits ELCO 4′′ Dedicated LED Recessed Housings.
- Maximum adjustability of 80° tilt, 358° rotation.
- Includes 40° standard lens, and interchangeable 28° and 60° lens.
- Functions as a downlight, wall wash, or accent light.
- Great for lighting up artwork and spotlighting.
- Die-Cast construction provides lasting durability.
- For retrofitting on existing E26 Base housings use Medium Base Adapter (PSA30 - Not included).
- Title 24 JA8-2019 Compliant.
- Life Span of 50,000 hours L70.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.