Shop KEYSTONE

Round LED High Bay Fixture

  • Mfr # KT-RHLED150PS-11C-8CSB-VDIM /G2
  • Zoro # G016437682

product price: 
$
281.99
/ea
Free Shipping & Returns

Key Features

For Bulb Shape
Round
Mounting Style
Ceiling
Overall Width
11 7/16 in
Ambient Temperature - Maximum
122 Degrees F
Nominal Width
11 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KT-RHLED150PS-11C-8CSB-VDIM /G2
Zoro #
G016437682
UPC #
843654160832
Country of Origin
Viet Nam
Item
LED Light Fixture
For Bulb Shape
Round
Mounting Style
Ceiling
Ambient Temperature - Maximum
122 Degrees F
Bulbs Included
Yes
Maximum Fixture Wattage
150 W
Voltage
120 to 277V AC
Bay Light Type
High Bay
Color Selectable
Selectable
Lighting Technology
LED
Lens Material
Polycarbonate
IP Rating
IP65
Color Temperature
3000K, 4000K, 5000K
Housing Material
Aluminum
Housing Color
Black
Lamp Type
LED
Light Output
21,000 lm
Series
K T-RHLED
Standards
UL Listed
Number of Bulbs
0
Emergency Battery Backup
No
Rated Life
50,000 hr
Lumen Selectable
Not Selectable
Ambient Temperature - Minimum
-40 Degrees F
For Bulb Type
LED
Color Rendering Index
80
Dimmable
Yes
Light Distribution
Wide
Product Type
Round High Bay Fixture
Housing Finish
Powder Coated
Includes
J-Hook, O-Bolt

Dimensions

Overall Width
11 7/16 in
Nominal Width
11 in
Overall Height
7 7/16 in
Overall Length
11 7/16 in
Nominal Length
11 in
Suggested Mounting Height - Minimum
16 ft
Suggested Mounting Height - Maximum
20 ft
Wire Rope Length
11 7/16 in
Length
11 7/16 in

Description

LED Light Fixture

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products