
Shop DENSO
See all product information
143-3661 Air Filter
Mfr # 143-3661
Zoro # G104272409
product price:Â $25.45
/eaKey Features
Height
2.1 in
Number of Sides
5
Length
12 in
Width
7.6 in
Air Filter Design
Polygon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
143-3661
Zoro #
G104272409
UPC #
4251123238
Country of Origin
China
Dimensions
Height
2.1 in
Length
12 in
Width
7.6 in
Details
Item
Air Filter
Number of Sides
5
Air Filter Design
Polygon
Description
DENSO Auto Parts air filter's built a reputation in the automotive industry for quality and craftmanship. We manufacture air filter's for virtually every automobile on the road today. DENSO Auto Parts air filter's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.