DriverBitSet, 19pcs, Steel, Shank:3/8"

  • Mfr # 79017
  • Zoro # G1044687
product price: 
$
30.49
/ea

Key Features

Shank Size
3/8 in
Overall Length
1 in, 1 15/16 in
Impact Rated
Not Impact Rated
Material
Steel
Number of Pieces
19
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
79017
Zoro #
G1044687
UPC #
083771790172
Country of Origin
China

Dimensions

Shank Size
3/8 in
Overall Length
1 in, 1 15/16 in
Bit Length
1 in, 1 15/16 in
Hex Shank Size
3/8 in
Drive Size
3/8"
Tool Storage Width
5 in
Bit Industry Size
1/4 in, 3/16 in, 5/16 in, T10, T15, T20, T25, T27, T30, T40, T45
Tool Storage Depth
4 in
Tool Storage Height
11 in

Details

Item
Driver Bit Set
Impact Rated
Not Impact Rated
Material
Steel
Number of Pieces
19
Includes
1/2 in, 1/4 in, 11 in Length 3/8 in Hex Flex A Bit Plus Extension, 11/32, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, Female Socket Adapter 1/4 in x 1/4 in, Socket Adapter 1/4 in, Sockets 3/16 in, T20, T25, Tee Star T15
Fastening Tool Item
Flex Wrench Socket Set
Features
3/8" Drive
No. of Pieces
19
Finish
Chrome
SAE or Metric
SAE
Shank Shape
Hex
Number of Driver Bits Included
19
Number of Drill Bits Included
0
Tip Type
Standard
Head Style
Torx(R)
Number of Sockets Included
8
Product Type
Driver Bit Set
For Tool Type
Power
Compatible Product Type
1/4 in Adapters, Bit Holder, Power Tool, Screwdriver, Standard Driver
Tool Storage Material
Plastic and card
Series
Y
Number of Bit Holders Included
0
Number of Nutsetters Included
0
Driver Bits Included
Torx: T10, T15, T20, T25, T27, T30, T40, T45
Shell Material
Steel

Description

Driver Bit Set, No. of Pieces 19, Hex Shank Size 3/8 in, Impact Rated Not Impact Rated, Includes 1/2 in, 1/4 in, 11 in Length 3/8 in Hex Flex A Bit Plus Extension, 11/32, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, Female Socket Adapter 1/4 in x 1/4 in, Socket Adapter 1/4 in, Sockets 3/16 in, T20, T25, Tee Star T15, Bit Length 1 in, 1 15/16 in

Ratings & reviews