1 in Dr. 65mm Deep Impact Socket
- Mfr # 849565
- Zoro # G125062348
product price:Â
$
130.26
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 849565
- Zoro #
- G125062348
- UPC #
- 193016836258
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 65mm 1 Inch Drive Chrome Molybdenum Heavy Duty - 849565 Impact Socket This 1 in drive 65mm deep impact socket is built for heavy-duty fastening where extra depth and reliable strength matter. The deep profile helps reach recessed fasteners, while the 120mm (4.72 in) overall length supports better access in tight or obstructed areas. Manufactured from Chromium Molybdenum Alloy Steel, the socket is engineered for high strength, durability, and anti-corrosive performance. Heat treatment through oil quenching and a matte black oxide coating create a tough exterior with a strong inner core designed for long-term professional use. Key Benefits 1 in drive deep impact design suited for demanding, high-torque applications. 65mm size with 120mm (4.72 in) overall length for deeper fastener access. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help resist wear in harsh working environments. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating enhances durability and maintains a professional finish. Permanently stamped size marking enables quick identification and better tool organization. SKU: 849565. Built for professional technicians, this deep impact socket emphasizes dependable fit, long service life, and consistent performance under heavy use.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.