Shop MAKITA
See all product information
Create Account
Collet
- Mfr # 763637-1
- Zoro # G104836861
product price:Â
$
32.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Pieces
1
Product Type
Collet
Wrench Size
0.25 in
Compatible Manufacturer Model Number
RP0900K, RT0700C, RT0701C
Overall Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 763637-1
- Zoro #
- G104836861
- UPC #
- 088381102353
- Country of Origin
- Multiple
- Item
- Collet
- Number of Pieces
- 1
- Product Type
- Collet
- Compatible Manufacturer Model Number
- RP0900K, RT0700C, RT0701C
Description
Collet, Product Type Collet, Compatible Manufacturer Model Number RP0900K, RT0700C, RT0701C, Number of Pieces 1, Wrench Size 0.25 in, Overall Diameter 1/4 in