Shop WIREMOLD
See all product information
Create Account
Electrical Box, Rectangular Box Type, 1 Gang, PVC, Rectangular Shape
- Mfr # NMW2-D
- Zoro # G105305694
product price:
$
8.99
/ea
Sold in multiples of 5 for
$44.95
Key Features
Box Type
Rectangular
Number of Gangs
1 Gang
Material
PVC
Overall Width
4.88 in
Overall Depth
1.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NMW2-D
- Zoro #
- G105305694
- UPC #
- 86698000188
- Country of Origin
- United States
Dimensions
- Overall Width
- 4.88 in
- Overall Depth
- 1.38 in
- Height
- 3-1/4 in
Details
- Item
- Electrical Box
- Box Type
- Rectangular
- Number of Gangs
- 1 Gang
- Material
- PVC
- Box Shape
- Rectangular
- Color
- White
Description
Ideal choice for a homeowner that wants to extend circuits or communication cabling in their home. Use without disturbing drywall, plaster or insulation in your home. Leading choice of professionals or a DIY project.
- • Easy to install.
- • Paintable with latex paint.
- • Great for adding power or communication.
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.