1-Gang Weatherproof Cover, 50A Twist-Lock, Cast Aluminum Wallplate Box
- Mfr # HBL7770
- Zoro # G023561004
product price:Â
$
84.39
/ea
Key Features
Overall Width
2.18 in
Overall Height
4.18 in
Overall Length
2.84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBL7770
- Zoro #
- G023561004
- UPC #
- 783585809519
- Country of Origin
- Unknown
- Item
- Electrical Box Covers
Dimensions
- Overall Width
- 2.18 in
- Overall Height
- 4.18 in
- Overall Length
- 2.84 in
Description
The Hubbell weatherproof cover delivers rugged protection for outdoor receptacles with a standard-sized cast aluminum housing and a precise opening for 50 A twist-lock devices. Designed to withstand harsh environments, its durable construction helps keep moisture, dust, and debris out of electrical connections for safer performance. Easy to install and built to last, this cover provides dependable weather protection for industrial, commercial, and outdoor power applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.