Shop PARKER

Tee, Brass, Comp3/8", Comp3/8", Comp3/8"

  • Mfr # 264AB-6
  • Zoro # G105444102

product price: 
$
11.85
/ea

Key Features

Specific Fitting Shape
Tee
Compatible Tube Material
Copper
Fitting Side C Tube Outer Diameter
3/8 in
Maximum Operating Temperature
250 Degrees F
Thread Sealant Type
Vibra-Seal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
264AB-6
Zoro #
G105444102
UPC #
-
Country of Origin
United States
Item
Compression Tee Fitting
Specific Fitting Shape
Tee
Compatible Tube Material
Copper
Maximum Operating Temperature
250 Degrees F
Thread Sealant Type
Vibra-Seal
System of Measurement
Imperial
Application
Air Brake
Standards
DOT FMVSS 571.106, SAE J246
Minimum Operating Temperature
-65 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side A Connection Type
Compression
Fitting Material
Brass
Fitting Side B Connection Type
Compression
Fitting Side C Connection Type
Compression
Maximum Operating Pressure
400 psi
Fitting Shape
Tee
Fitting Side 3 Connection Type
Compression
Operating Temperature - Minimum
-65 Degrees F
Operating Pressure - Maximum
400 psi
Compatible Fitting Brands
Parker
Material Grade
C36000
Fitting Side 2 Connection Type
Compression
Precleaned Type
Cleaned
For Media Type
Air
Connector Type
Coupling
Fitting Features
Rigid
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Connection Type
Compression

Dimensions

Fitting Side C Tube Outer Diameter
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Overall Length
3 11/32 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 3 Tube Outer Diameter
3/8 in
Wire Rope Length
3 11/32 in
Length
3 11/32 in

Description

Compression Tee Fitting, Application Air Brake, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, System of Measurement Imperial, Compatible Fitting Brands Parker, Material Grade C36000, Maximum Operating Pressure 400 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.